x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Thermocouple, 31901-K, Needle Probe, With 4-1/2" Tip, Type K - Min Qty 2

Cooper-Atkins® Thermocouple, 31901-K, Needle Probe, With 4-1/2" Tip, Type K - Min Qty 2

Item #: WBB865829

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $90.95

Quantity

Customers Also Viewed

Cooper-Atkins® Thermocouple, 31901-K, Needle Probe, With4½" Tip, Type K

Designed to take internal temperature of liquids and soft solids.

Features

  • Temperature Range: -40°F to 400°F / -40°C to 205°C

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 31901-K
  • DESCRIPTION Thermocouple Needle Probe
  • LENGTH INCHES 3 (7.62 cm)
  • WIDTH INCHES 3/8 (.95 cm)
  • HEIGHT INCHES 8 1/2
  • CONSTRUCTION Nylon Over Molded Handle
  • MINIMUM TEMPERATURE °F -40
  • MAXIMUM TEMPERATURE °F 400
  • MINIMUM TEMPERATURE °C -40
  • MAXIMUM TEMPERATURE °C 205
  • WEIGHT LBS. 0.0625 (.03 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service/HVAC/R
  • INCLUDES 24 Inch Cord W/ Type-K Mini Connector
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Is this compatible with a "extech EasyView 11A type k thermometer"?

    Question Asked By: Tony, October 23, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Tony, as long as it’s a Type K thermocouple our Type K thermocouple probes will work because they are universal. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Thermocouple, 31901-K, Needle Probe, With 4-1/2" Tip, Type K - Min Qty 2

Cooper-Atkins® Thermocouple, 31901-K, Needle Probe, With 4-1/2" Tip, Type K - Min Qty 2

Item #: WBB865829

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant