Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



REED Instruments

Model # :WBC0060493

MPN #: R2165

REED Thermal Imaging Camera, 160 x 120 Infrared Resolution

Product Description
This thermal imaging camera features a infrared sensor that can detect temperatures between 14 to 752°F (-10 to 400°C) and rugged IP65-rated double-molded housing. The R2165 has the ability to display hot and cold spot temperatures on a 2-13/16" color LCD and allows a user to choose from 7 different color palettes. The included software allows a user to view and analyze data, and generate reports or projects in real-time on a PC.

Features:
  • 160 x 120 infrared resolution (19,200 pixels)
  • 2-13/16" color TFT display
  • Built-in LED flashlight
  • Choice of 7 color palettes
  • Intuitive on-screen measurement tools
  • 3 image modes (Thermal, Visual Image, Thermal Blending)
  • High and Low-temperature spot and alarm indicators
  • IP65 and 6-1/2' (2m) drop tested
  • Rechargeable Li-ion battery
  • Tripod mountable for continuous long-term monitoring
  • View, analyze stored data, and generate reports or projects in real-time
  • Low battery indication and auto shut-off
  • Temperature Range: 14 to 752°F (-10 to 400°C)
  • Accuracy: ±3.6°F (2°C) or ±2% of reading, for ambient temperature at 77°F (25°C)
  • Resolution: 0.1°F/°C
What's included with the REED R2165:
  • Thermal Imaging Camera
  • USB Cable
  • 32GB Micro SD Card
  • Soft Carrying Case
Ideal Applications for the REED R2165:
  • Home and building inspection
  • Plant and general maintenance
  • Electrical and mechanical inspection
  • Predictive maintenance
  • HVAC/R and plumbing
  • Equine and veterinary
  • Road construction


PRICE
$709.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3
Width3-3/8 in
Height9-5/16 in
Weight1 lbs

Product Details

Charging Time4 Hours
Battery Life6 Hours
ColorBlue
Operating Temperature32 to 122°F
DescriptionThermal Imaging Camera
Manufacturers Part NumberR2165
Batteries3.7V/5000mAh Rechargeable Li-Ion Battery
BrandREED Instruments

Warranty

Warranty1

Compliance & Certifications

CertificationsCE, IP65