x

Take 15% off your entire order!

Offer applied at checkout

The Forklift Front Spotter by LED Forklift Headlight 70-1096

The Forklift Front Spotter by LED Forklift Headlight 70-1096

Item #: WBB0007487

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $84.95

Quantity

The Forklift Front Spotter by IRONguard LED FORKLIFT HEADLIGHT

Create a Safer Work Environment!

This LED Forklift Headlight is designed for the rough work forklifts do. Twin 10 Watt Cree LED's offer 50,000 hours of service lifespan that outperform traditional incandescent lights typically rated at only 5,000 hours. Light operates at 10-80 Volts DC and is rated at 1500 lumens. High impact and vibration resistant aluminum housing and IP68 dust/water infiltration rating assure long life. All mounting hardware is included.

  • WIDTH INCHES 5
  • DEPTH INCHES 2-1/2
  • HEIGHT INCHES 5-3/4
  • COLOR FINISH Aluminum
  • # LED's 2
  • APPROVAL/REGULATIONS IP68
  • ASSEMBLY Assembled
  • BRAND IRONguard™
  • CONSTRUCTION Aluminum
  • LUMENS 1500
  • MANUFACTURERS PART NUMBER 70-1096
  • MOUNTING TYPE Universal
  • PACKAGE QUANTITY 1
  • POSITION ON FORKLIFT Front
  • SPOT OR LIGHT BEAM COLOR White
  • STYLE The Forklift Front Spotter
  • TYPE LED Forklift Headlight
  • VOLTAGE 10 - 80
  • WEIGHT LBS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
The Forklift Front Spotter by LED Forklift Headlight 70-1096

The Forklift Front Spotter by LED Forklift Headlight 70-1096

Item #: WBB0007487

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant