x

Take 15% off your entire order!

Offer applied at checkout

Textured Neoprene Rubber Sheet with Acrylic Adhesive - 40A - 1/32" Thick x 12" Wide x 24" Long

Textured Neoprene Rubber Sheet with Acrylic Adhesive - 40A - 1/32" Thick x 12" Wide x 24" Long

Item #: WBB2328260

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Quantity

Textured Neoprene Rubber Sheet with Acrylic Adhesive - 40A - 1/32" Thick x 12" Wide x 24" Long

These sheets have a crisscross texture that provides a nonslip gripping surface. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage.

  • DENSITY 1.50 g/cm3
  • BRAND USA Sealing
  • SHAPE Sheet
  • ADHESIVE TEMPERATURE RANGE -30°F to 230°F
  • MATERIAL Neoprene
  • DESCRIPTION Textured Neoprene Rubber Sheet with Acrylic Adhesive
  • LENGTH FEET 2 (.61 m)
  • TEAR STRENGTH 20 N/mm
  • TENSILE STRENGTH 1000 PSI
  • PACKAGE QUANTITY 1
  • COMPRESSION SET 0.33
  • MATERIAL TEMPERATURE RANGE -30°F to 250°F
  • SPECIFICATIONS ASTM D2000 BC 407
  • CHEMICAL RESISTANCE Good
  • OIL RESISTANCE Good
  • UV RESISTANCE Good
  • MANUFACTURERS PART NUMBER BULK-RS-N40TXT-25
  • GRADE Textured
  • WIDTH INCHES 12 (30.48 cm)
  • BACKING STYLE Acrylic Adhesive
  • THICKNESS INCHES 1/32 (.08 cm)
  • DUROMETER 40A
  • COLOR FINISH Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Textured Neoprene Rubber Sheet No Adhesive - 40A - 1/32" Thick x 12" Wide x 24" Long

Item #: B2325549

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$23.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Textured Neoprene Rubber Sheet with Acrylic Adhesive - 40A - 1/32" Thick x 12" Wide x 24" Long

Textured Neoprene Rubber Sheet with Acrylic Adhesive - 40A - 1/32" Thick x 12" Wide x 24" Long

Item #: WBB2328260

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant