Swobbit Terry Microfiber Towels 8 Pack 12" x 12" - SW56308
Terry Microfiber towels are designed for general purpose cleaning of various surfaces. Thousands of tiny fibers 1/100th the width of a human hair gently lift and remove dirt and grime without streaking or smearing. Can be used wet or dry without chemicals. Terry micro fiber towels can be used to clean paint, fiberglass, chrome, hi-polish metals, windows and enclosures. Perfect for use in the galley or bathroom. Towels measure 12" x 12"
Swobbit Terry Microfiber Towels 8 Pack 12" x 12" - SW56308
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Weight | 1 lbs |
| Cleaning Width | 12 x 12 in |
Product Details
| Material | Microfiber |
| Package Quantity | 1 |
| Description | Microfiber Towels |
| Color | Blue |
| Manufacturers Part Number | SW56308 |
| Brand | Swobbit |