Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tempro

Model # :WB246095

MPN #: TP526

Tempro Freeze Protection Plug-In Thermostat TP526

Product Description
Tempro Freeze Protection Plug-In Thermostat TP526

Plug-In freeze protection thermostat. Plugs directly into a 120V receptacle. Use to control any electric heating device plugged into the product to reduce the chance of freezing. It is ideal for controlling heating devices such as Heat Tapes to prevent water lines from freezing, Heater Cables, Heat Lamps, Engine Heaters, Space Heaters and Tank Deicers to avoid frozen pipes and other low temperature issues. For indoor use only in residential or commercial applications. Saves Energy only operates when necessary. Easy set up Thermostats plugs into any standard grounded outlet. Automatically turns controlled devices on and off at preset temperatures. On at 39° with 3+/-5 tolerance and Off at 50° with 6+/-6 tolerance.
PRICE
$31.95

1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/8 in
Depth1 in
Height1-1/2 in

Product Details

Temperature Control RangeOn 39 Off 50 °F
Stages1H
Voltage120 V
Hertz60 Hz
BrandTempro

Compliance & Certifications

CertificationsUL, CSA