Take 15% off your entire order!

Offer applied at checkout

Telescoping Pocket Magnet 13" to 20"L

Telescoping Pocket Magnet 13" to 20"L

Item #: WBB781127

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $18.50

Quantity

Customers Also Viewed

Frost King Adjustable Window Screen With Vents, 10" High, Extends 21-37" - Pkg Qty 12

Frost King Adjustable Window Screen With Vents, 10" High, Extends 21-37" - Pkg Qty 12

Supco Bullet® Piercing Valve 1/4", 5/16", 3/8" PKG Qty 1

Supco Bullet® Piercing Valve 1/4", 5/16", 3/8" PKG Qty 1

Supco Bullet® Piercing Valve 1/2" & 5/8" PKG Qty 1 - Pkg Qty 8

Supco Bullet® Piercing Valve 1/2" & 5/8" PKG Qty 1 - Pkg Qty 8

Mastercool® 52224-CC Infrared Thermometer w/ Dual Laser

Mastercool® 52224-CC Infrared Thermometer w/ Dual Laser

Telescoping Pocket Magnet 13" to 20"L

Features

  • Extendable Magnet Flexible Head
  • Extends 13" to 20"
  • Telescoping shaft is capable of lifting 3.5 pounds
  • There isn't a lost nut or bolt this tool can't pick up

Weights & Dimensions

  • Pull 3.5 LBS (1.59 kg)
  • Length 13 to 20 IN

Product Details

  • Made In Taiwan
  • Brand K-Tool International
  • Description Telescoping Pocket Magnet
  • Manufacturers Part Number KTI-70915
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Telescoping Pocket Magnet 13" to 20"L

Telescoping Pocket Magnet 13" to 20"L

Item #: WBB781127

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant