x

Take 15% off your entire order!

Offer applied at checkout

Vogelzang Tea Kettle, TK-02, 3 Qt for Stove Heaters

Vogelzang Tea Kettle, TK-02, 3 Qt for Stove Heaters

Item #: WBB866572

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $85.95

Quantity

Customers Also Viewed

Vogelzang Tea Kettle, TK-02, 3 Qt for Stove Heaters

This all cast iron Kettle Steamer is both decorative and practical.

Features:
  • All cast iron construction for years of service
  • Steaming hot water adds humidity in the room
  • Cool touch chrome spring handle
  • Large 3 quart capacity
  • A must-have accessory for every wood, coal, pellet or corn burning stove heater


  • BRAND Vogelzang
  • WIDTH INCHES 9 (22.86 cm)
  • DEPTH INCHES 8 (20.32 cm)
  • HEIGHT INCHES 5 (12.7 cm)
  • WEIGHT LBS 11 (5 kg)
  • ASSEMBLY Assembled
  • CATEGORY Accessory
  • DESCRIPTION 3 Qt Tea Kettle
  • LISTING, RATING, CERTIFICATION CSA Listed
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER TK-02
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vogelzang Tea Kettle, TK-02, 3 Qt for Stove Heaters

Vogelzang Tea Kettle, TK-02, 3 Qt for Stove Heaters

Item #: WBB866572

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant