x

Take 15% off your entire order!

Offer applied at checkout

Bradley Corp® TDB3108 Terreon 8 Person 54" Semi-Circular Washfountain, Central Rising Vent

Bradley Corp® TDB3108 Terreon 8 Person 54" Semi-Circular Washfountain, Central Rising Vent

Item #: WBB1591808

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$16,697.80 up to 1% OFF

Price: $16,613.00

Quantity

Bradley TDB3108 Terreon 8 Person 54" Semi-Circular, 8-1/2"D Bowl Washfountain W/Central Rising Vent

Accommodates up to 8 users at a time, using less water, energy and space than lavatories equipped with conventional faucets. The non-sectional sprayhead is controlled by an infrared sensor, TouchTime electronic push button, or push button air metering valve. Flow at 4.5 GPM when properly adjusted. Operating range is 20-80 PSI. Consists of: Standard height 34", centrally rising vent with supplies from above, adaptive infrared activation, thermostatic mixing valve, liquid soap dispenser, Bowl color- EGRAY.

  • BRAND Bradley Corporation
  • MANUFACTURERS PART NUMBER S93-588
  • WEIGHT LBS 300 (136.36 kg)
  • WIDTH INCHES 47-1/4 (120.02 cm)
  • HEIGHT INCHES 34 (86.36 cm)
  • TYPE Liquid Soap Dispenser
  • COLOR FINISH Empire Gray
  • CONSTRUCTION Terreon
  • DRAIN TYPE Centrally Rising Vent W/Supplies From Above
  • OVERALL HEIGHT INCHES 43-3/4 (111.13 cm)
  • LITERS PER MINUTE 17.03
  • ADA COMPLIANT Yes
  • ACTIVATION Adaptive Infrared Activation
  • GALLONS PER MINUTE 4.5 (17.03 l)
  • SHAPE Circular
  • MIXING VALVE Themostatic Mixing Valve
  • NUMBER OF STATIONS 8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bradley Corp® TDB3108 Terreon 8 Person 54" Semi-Circular Washfountain, Central Rising Vent

Bradley Corp® TDB3108 Terreon 8 Person 54" Semi-Circular Washfountain, Central Rising Vent

Item #: WBB1591808

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant