SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Taco Zone Valve 556G Geothermal 3/4" Sweat

Taco Zone Valve 556G Geothermal 3/4" Sweat

Item #: WBB335371

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $611.00

Quantity

Customers Also Viewed

TACO Zone Valve Power Head 555-050-RP

TACO Zone Valve Power Head 555-050-RP

Qwik Products V3 Universal Variable Airflow ECM replacement board, QT6104 - Pkg Qty 5

Qwik Products V3 Universal Variable Airflow ECM replacement board, QT6104 - Pkg Qty 5

Taco Zone Valve 556G Geothermal 3/4" Sweat

The 550 Series is designed for high-head capacity applications such as high-rise residential and commercial buildings. Heavy-duty construction enables this series to operate up to 150 feet of pump head.

Weights & Dimensions

  • Depth 2 IN (5.08 cm)
  • Connections Sweat FT
  • Width 3-3/8 IN (8.57 cm)
  • Height 5-3/8 IN (13.65 cm)
  • Connection Size 3/4 IN

Product Details

  • Type Heat Motor
  • Brand Taco
  • Voltage 24 V
  • Description 2-Way
  • Manufacturers Part Number 556G

Warranty

  • Warranty 3 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Taco Zone Valve 556G Geothermal 3/4" Sweat

Taco Zone Valve 556G Geothermal 3/4" Sweat

Item #: WBB335371

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant