SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Taco Switching Relay SR502-4, 2 Zone w/ Priority

Taco Switching Relay SR502-4, 2 Zone w/ Priority

Item #: WBB335256

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $388.95

Quantity

Customers Also Viewed

TACO Zone Valve Power Head 555-050-RP

TACO Zone Valve Power Head 555-050-RP

PECO Industrial Coiled Temperature Controller TF115-023 Temp. Range -30°-100°F w/ Nema 4X

PECO Industrial Coiled Temperature Controller TF115-023 Temp. Range -30°-100°F w/ Nema 4X

PECO Industrial Temperature Controller W/ Power Cord TF115P-002 Range 40°-110°F Nema 4X

PECO Industrial Temperature Controller W/ Power Cord TF115P-002 Range 40°-110°F Nema 4X

Ecobee Thermostat, Wi-Fi Enabled, Commercial, EB-EMSSi-01

Ecobee Thermostat, Wi-Fi Enabled, Commercial, EB-EMSSi-01

Taco Switching Relay - 2 Zone w/ Priority

Clearly-labeled PC board layouts with advanced features that allow you to completely customize your system. All switching relays are UL listed, use standard "ice cube" replaceable relays and are compatible with conventional and programmable thermostats. For larger jobs, switching relays can be expanded up to 20 zones with priority.

Product Details

  • Type 2 Zone S.R. w/ Priority
  • Brand Taco
  • Description Switching Relay
  • Manufacturers Part Number SR502-4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Taco Switching Relay SR502-4, 2 Zone w/ Priority

Taco Switching Relay SR502-4, 2 Zone w/ Priority

Item #: WBB335256

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Taco Switching Relay SR502-4, 2 Zone w/ Priority
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant