SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stainless Steel Circulator 3/4" Npt, 115V

Stainless Steel Circulator 3/4" Npt, 115V

Item #: WBB335268

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $668.00

Quantity

Customers Also Viewed

Taco® Flanged Cartridge Circulator 006-IFC® 115V With Integral Flow Check 006-F7-IFC

Taco® Flanged Cartridge Circulator 006-IFC® 115V With Integral Flow Check 006-F7-IFC

Three-Piece Cast Iron Series 100 NFI Circulator Pump 106189 - 1/12 HP

Three-Piece Cast Iron Series 100 NFI Circulator Pump 106189 - 1/12 HP

Maintenance-Free Series PL™ Bronze Circulator PL 36B Pump 1BL003LF - 1/6 HP, 115V

Maintenance-Free Series PL™ Bronze Circulator PL 36B Pump 1BL003LF - 1/6 HP, 115V

Maintenance-Free Series PL™ Bronze Circulator PL 55B Pump 1BL068LF - 2/5HP, 115V

Maintenance-Free Series PL™ Bronze Circulator PL 55B Pump 1BL068LF - 2/5HP, 115V

Taco Stainless Steel Circulator 3/4" Npt, 115V

The Taco 006 Cartridge Circulator is designed for circulating hot or chilled fresh water in open or closed -loop, lower-flow applications.

Weights & Dimensions

  • Inlet Connection NPT 3/4 NTP IN

Product Details

  • Type Flange Included
  • Package Quantity 1
  • Brand Taco
  • Description Stainless Circulators
  • Manufacturers Part Number 006-ST4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless Steel Circulator 3/4" Npt, 115V

Stainless Steel Circulator 3/4" Npt, 115V

Item #: WBB335268

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant