SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Pumpless Volute - 1/3HP 115V for H-52

Pumpless Volute - 1/3HP 115V for H-52

Item #: WBB337789

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,572.00

Quantity

Customers Also Viewed

Maintenance-Free Series PL™ Bronze Circulator PL 55B Pump 1BL068LF - 2/5HP, 115V

Maintenance-Free Series PL™ Bronze Circulator PL 55B Pump 1BL068LF - 2/5HP, 115V

Maintenance-Free Series PL™ Bronze Circulator PL 36B Pump 1BL003LF - 1/6 HP, 115V

Maintenance-Free Series PL™ Bronze Circulator PL 36B Pump 1BL003LF - 1/6 HP, 115V

Three-Piece Cast Iron Series 100 NFI Circulator Pump 106189 - 1/12 HP

Three-Piece Cast Iron Series 100 NFI Circulator Pump 106189 - 1/12 HP

Taco Pumpless Volute - 1/3HP 115V for H-52

The Pro-Fit ® Pump Less Volute replacement pump kits from Taco are an economical alternative for retrofits

Weights & Dimensions

  • Weight 26 LBS (11.82 kg)

Product Details

  • Brand Taco
  • Voltage 115 V
  • Manufacturers Part Number RPK-D-103
  • Horsepower 1/3 HP
  • Amperage 5 A
  • RPM 1725 RPM
  • Phase 1
  • Compatible Part/Model Number Bell & Gossett 60-2; Armstrong H-52
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pumpless Volute - 1/3HP 115V for H-52

Pumpless Volute - 1/3HP 115V for H-52

Item #: WBB337789

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant