SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Pressure Reducing valve - 1/2"

Pressure Reducing valve - 1/2"

Item #: WBB337854

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $192.95

Quantity

Customers Also Viewed

120V 1/2" Sweat Connection Line Voltage Motorized Zone Valves

120V 1/2" Sweat Connection Line Voltage Motorized Zone Valves

1/2" Sweat Connection Line Voltage Motorized Zone Valves W/ 35 Cv Capacity

1/2" Sweat Connection Line Voltage Motorized Zone Valves W/ 35 Cv Capacity

24V 3/4" Npt Connection Low Voltage Motorized Zone Valves W/ 35 Cv Capacity

24V 3/4" Npt Connection Low Voltage Motorized Zone Valves W/ 35 Cv Capacity

Taco Pressure Reducing Valve 1/2" NPT - 3350-T3

Taco Pressure Reducing Valve 1/2" NPT - 3350-T3

Little Giant® VCMA-15ULS Condensate Removal Pump W/Safety Switch 115V 65GPH

Little Giant® VCMA-15ULS Condensate Removal Pump W/Safety Switch 115V 65GPH

Little Giant® Condensate Removal Pump VCMA-15ULT, Automatic, 115V, 65 GPH At 1', 15' Lift

Little Giant® Condensate Removal Pump VCMA-15ULT, Automatic, 115V, 65 GPH At 1', 15' Lift

Taco Pressure Reducing valve - 1/2"

Taco's Cartridge Style Pressure Reducing Valve is used to automatically feed water to a system whenever pressure in the system drops below the pressure setting of the valve. A one-handed, fast-fill button delivers increased flow to speed system fill times, while its unique dial-in pressure setting allows you to make easy adjustments throughout the 10 -50 PSI range without needing an external gauge.

Product Details

  • Brand Taco
  • Manufacturers Part Number 3350-T2

Warranty

  • Warranty 1 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pressure Reducing valve - 1/2"

Pressure Reducing valve - 1/2"

Item #: WBB337854

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant