Taco Hy-Vent, 1/4" Npt, 150 Psi
The high-capacity, float-style vent can be placed either on the boiler or at the high points throughout the system. With threaded connections--1/8". 1/4", 1/2" and 3/4" --and operating pressure ratings up to 250 psi, these brass-body, nickel-plated vents meet the system requirements of even your largest installations.
Hy-Vent, 1/4" Npt, 150 Psi
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-3/16 in |
| Pipe Size | 1/4 in |
| Connection Size | 1/4 in |
Product Details
| Type | 1/4" Hy-Vent |
| Description | Air Vent |
| Manufacturers Part Number | 426-2 |
| Respirator Connection Type | NPT |
| Brand | Taco |