SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Freedom Flange Set, 1/2" Sweat, Bronze

Freedom Flange Set, 1/2" Sweat, Bronze

Item #: WBB335176

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $127.95

Quantity

Customers Also Viewed

Freedom Flange Set, 3/4" Npt, Stainless Steel

Freedom Flange Set, 3/4" Npt, Stainless Steel

Freedom Flange Set, 1 1/2" Npt, Iron

Freedom Flange Set, 1 1/2" Npt, Iron

Freedom Flange Set, 1 1/4" Npt, Iron

Freedom Flange Set, 1 1/4" Npt, Iron

Freedom Flange Set, 3/4" Npt, Iron

Freedom Flange Set, 3/4" Npt, Iron

Shut Off Flange Kit, 1-1/4" Sweat (0012)

Shut Off Flange Kit, 1-1/4" Sweat (0012)

Little Giant® VCMX-20ULS-C Condensate Removal Pump - Anti-Sweat Sleeve 115V

Little Giant® VCMX-20ULS-C Condensate Removal Pump - Anti-Sweat Sleeve 115V

Little Giant® VCMA-20ULS Condensate Removal Pump with Safety Switch 115V

Little Giant® VCMA-20ULS Condensate Removal Pump with Safety Switch 115V

Little Giant® Condensate Removal Pump VCMA-20ULST, Automatic, 115V, 80 GPH At 1', 20' Lift

Little Giant® Condensate Removal Pump VCMA-20ULST, Automatic, 115V, 80 GPH At 1', 20' Lift

Taco Freedom Flange Set, 1/2" Sweat, Brz.

Taco Freedom FlangesTM fit all "00" Circulators and free you from scraped knuckles and jury rigged tools. Easy-On/Easy-Off and sweat designs, and two-piece bronze shut-off valves let you make quick work of pump installation and maintenance.

Weights & Dimensions

  • Inlet Connection NPT 1/2 IN

Product Details

  • Type Sweat
  • Brand Taco
  • Package Quantity 1
  • Description Bronze Flange
  • Manufacturers Part Number 110-522BSF

Warranty

  • Warranty 1 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Freedom Flange Set, 1/2" Sweat, Bronze

Freedom Flange Set, 1/2" Sweat, Bronze

Item #: WBB335176

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant