SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Cast Iron Pressure Reducing Valve - 1/2" Nptx 1/2" Sw

Cast Iron Pressure Reducing Valve - 1/2" Nptx 1/2" Sw

Item #: WBB335337

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $194.95

Quantity

Customers Also Viewed

Cast Iron Pressure Reducing Valve - 1/2" Npt

Cast Iron Pressure Reducing Valve - 1/2" Npt

Bronze Pressure Reducing Valve - 3/4" Npt

Bronze Pressure Reducing Valve - 3/4" Npt

120V 1/2" Sweat Connection Line Voltage Motorized Zone Valves

120V 1/2" Sweat Connection Line Voltage Motorized Zone Valves

1/2" Sweat Connection Line Voltage Motorized Zone Valves W/ 35 Cv Capacity

1/2" Sweat Connection Line Voltage Motorized Zone Valves W/ 35 Cv Capacity

24V 3/4" Npt Connection Low Voltage Motorized Zone Valves W/ 35 Cv Capacity

24V 3/4" Npt Connection Low Voltage Motorized Zone Valves W/ 35 Cv Capacity

Taco Pressure Reducing Valve 1/2" NPT - 3350-T3

Taco Pressure Reducing Valve 1/2" NPT - 3350-T3

Little Giant® VCMA-15ULS Condensate Removal Pump W/Safety Switch 115V 65GPH

Little Giant® VCMA-15ULS Condensate Removal Pump W/Safety Switch 115V 65GPH

Little Giant® Condensate Removal Pump VCMA-15ULT, Automatic, 115V, 65 GPH At 1', 15' Lift

Little Giant® Condensate Removal Pump VCMA-15ULT, Automatic, 115V, 65 GPH At 1', 15' Lift

Taco Cast Iron Pressure Reducing Valve - 1/2" Nptx 1/2" Sw

Taco's Cartridge Style Pressure Reducing Valve is used to automatically feed water to a system whenever pressure in the system drops below the pressure setting of the valve. A one-handed, fast-fill button delivers increased flow to speed system fill times, while its unique dial-in pressure setting allows you to make easy adjustments throughout the 10 -50 PSI range without needing an external gauge.

Weights & Dimensions

  • Inlet Connection NPT 1/2 Nptx 1/2 Sw IN

Product Details

  • Package Quantity 1
  • Brand Taco
  • Description Pressure Reducing Valve
  • Material Cast Iron
  • Manufacturers Part Number 329-3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cast Iron Pressure Reducing Valve - 1/2" Nptx 1/2" Sw

Cast Iron Pressure Reducing Valve - 1/2" Nptx 1/2" Sw

Item #: WBB335337

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant