SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Cast Iron Circulator 1/6Hp, 115V, Wood Boiler

Cast Iron Circulator 1/6Hp, 115V, Wood Boiler

Item #: WBB335270

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $789.00

Quantity

Customers Also Viewed

Three-Piece Cast Iron Series 100 NFI Circulator Pump 106189 - 1/12 HP

Three-Piece Cast Iron Series 100 NFI Circulator Pump 106189 - 1/12 HP

Maintenance-Free Series PL™ Bronze Circulator PL 36B Pump 1BL003LF - 1/6 HP, 115V

Maintenance-Free Series PL™ Bronze Circulator PL 36B Pump 1BL003LF - 1/6 HP, 115V

Maintenance-Free Series PL™ Bronze Circulator PL 55B Pump 1BL068LF - 2/5HP, 115V

Maintenance-Free Series PL™ Bronze Circulator PL 55B Pump 1BL068LF - 2/5HP, 115V

Taco Cast Iron Circulator 1/6Hp, 115V, Wood Boiler

Taco 2400 Series High Capacity Circulators are specifically designed for quiet, efficient, dependable operation in a wide range of medium to high flow/ head hydronic heating, chilled water cooling and hot water recirculation applications. The space saving, close-coupled, maintenance free motor with permanently lubricated, sealed-for-life bearings, stainless steel shaft, Noryl® impeller and durable, carbon/silicon-carbide mechanical seal provide unmatched reliability.

Weights & Dimensions

  • Inlet Connection NPT 3/4, 1, 1-1/4 & 1-1/2 Flanged IN

Product Details

  • Package Quantity 1
  • Brand Taco
  • Description Wood Boiler Pump
  • Manufacturers Part Number 2400-20-WB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cast Iron Circulator 1/6Hp, 115V, Wood Boiler

Cast Iron Circulator 1/6Hp, 115V, Wood Boiler

Item #: WBB335270

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant