Taco Bronze Pressure Reducing Valve - 3/4" Npt
Taco's Cartridge Style Pressure Reducing Valve is used to automatically feed water to a system whenever pressure in the system drops below the pressure setting of the valve. A one-handed, fast-fill button delivers increased flow to speed system fill times, while its unique dial-in pressure setting allows you to make easy adjustments throughout the 10 -50 PSI range without needing an external gauge.
Bronze Pressure Reducing Valve - 3/4" Npt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
Ships in 17 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection NPT | 3/4 Npt in |
Product Details
| Manufacturers Part Number | 335-3 |
| Material | Bronze |
| Package Quantity | 1 |
| Description | Pressure Reducing Valve |
| Brand | Taco |