SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Taco® Air Scoop 1" Npt Threaded

Taco® Air Scoop 1" Npt Threaded

Item #: WBB335303

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $86.95

Quantity

Customers Also Viewed

Taco® Air Scoop 1-1/4" Npt Threaded

Taco® Air Scoop 1-1/4" Npt Threaded

Taco Hy-Vent 1/8" Npt

Taco Hy-Vent 1/8" Npt

Taco Slim Line Hy-Vent, 1/8" Npt

Taco Slim Line Hy-Vent, 1/8" Npt

Little Giant® VCMX-20ULS-C Condensate Removal Pump - Anti-Sweat Sleeve 115V

Little Giant® VCMX-20ULS-C Condensate Removal Pump - Anti-Sweat Sleeve 115V

Little Giant® VCMA-20ULS Condensate Removal Pump with Safety Switch 115V

Little Giant® VCMA-20ULS Condensate Removal Pump with Safety Switch 115V

Little Giant® Condensate Removal Pump VCMA-20ULST, Automatic, 115V, 80 GPH At 1', 20' Lift

Little Giant® Condensate Removal Pump VCMA-20ULST, Automatic, 115V, 80 GPH At 1', 20' Lift

Taco® Air Scoop 1" Npt Threaded

Taco Air Scoop's enlarged design with internal baffles slows the water velocity in order to separate the air. Air Scoop has a 1/8" Npt connection on top for installation of a Hy-Vent and a 1/2" Ntp bottom tapping for a diaphragm expansion tank.

Weights & Dimensions

  • Height 4 IN (10.16 cm)
  • Inlet Connection NPT 1 IN (2.54 cm)
  • Weight 4 LBS (1.82 kg)
  • Length 6 IN (15.24 cm)

Product Details

  • Brand Taco
  • Max Operating Temperature 300 °F
  • Material Cast Iron
  • Max Operating Pressure 125 PSI
  • Manufacturers Part Number 431-6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Taco Hy-Vent 1/8" Npt

$44.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Taco® Air Scoop 1" Npt Threaded

Taco® Air Scoop 1" Npt Threaded

Item #: WBB335303

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant