
Price: $291.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Taco® 4900 Series Air Separator 1" Threaded 49-100T-1
Taco 4900 Series Air Separators offer you a variety of ways to efficiently remove air from various HVAC systems over a wide range of operating pressures and flows
Taco 4900 Series Air Separators offer you a variety of ways to efficiently remove air from various HVAC systems over a wide range of operating pressures and flows
Weights & Dimensions
- Max Velocity (per Second) 5 FT/S
- Inlet Connection NPT 1 IN (2.54 cm)
- Weight 4.5 LBS (2.05 kg)
Product Details
- Media Water or Water/Glycol
- Max Operating Temperature 240 °F
- Vent Material Stainless Steel Components
- Max Operating Pressure 150 PSI
- Housing Material Brass
- Brand Taco
- Min Operating Temperature 25 °F
- Manufacturers Part Number 49-100T-1
- Respirator Connection Type Threaded
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Taco® 4900 Series Air Separator 1" Threaded 49-100T-1
$291.95
- Product Information
- Customer Review
- Product Q&A
- Accessories