SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

00R Series Flanged Cast Iron Circulator 115V, Ifc, w/ Led

00R Series Flanged Cast Iron Circulator 115V, Ifc, w/ Led

Item #: WBB335249

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $369.95

Quantity

Customers Also Viewed

Little Giant® VCMA-15ULS Condensate Removal Pump W/Safety Switch 115V 65GPH

Little Giant® VCMA-15ULS Condensate Removal Pump W/Safety Switch 115V 65GPH

Little Giant® Condensate Removal Pump VCMA-15ULT, Automatic, 115V, 65 GPH At 1', 15' Lift

Little Giant® Condensate Removal Pump VCMA-15ULT, Automatic, 115V, 65 GPH At 1', 15' Lift

Taco Pressure Reducing Valve 1/2" NPT - 3350-T3

Taco Pressure Reducing Valve 1/2" NPT - 3350-T3

Taco 00R Series Flanged Cast Iron Circulator 115V, Ifc, w/ Led

The 00R-IFC Radiant Heating Circulator is specifically designed for the flow and head requirements of the radiant heating systems you design and install today. This unit's performance curve delivers flow you can use in a wide combination of tube diameters and lengths of run.

Weights & Dimensions

  • Inlet Connection NPT 3/4,1,1-1/4,1-1/2 Flanged, Radiant IN

Product Details

  • Type Flange Not Included
  • Package Quantity 1
  • Brand Taco
  • Description Cast Iron Circulators
  • Manufacturers Part Number 00R-F6-1IFC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
00R Series Flanged Cast Iron Circulator 115V, Ifc, w/ Led

00R Series Flanged Cast Iron Circulator 115V, Ifc, w/ Led

Item #: WBB335249

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant