SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

009 Series Flanged Cast Iron Circulator 115V, Ifc

009 Series Flanged Cast Iron Circulator 115V, Ifc

Item #: WBB335216

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $931.00

Quantity

Customers Also Viewed

Three-Piece Cast Iron Series 100 NFI Circulator Pump 106189 - 1/12 HP

Three-Piece Cast Iron Series 100 NFI Circulator Pump 106189 - 1/12 HP

Maintenance-Free Series PL™ Bronze Circulator PL 36B Pump 1BL003LF - 1/6 HP, 115V

Maintenance-Free Series PL™ Bronze Circulator PL 36B Pump 1BL003LF - 1/6 HP, 115V

Maintenance-Free Series PL™ Bronze Circulator PL 55B Pump 1BL068LF - 2/5HP, 115V

Maintenance-Free Series PL™ Bronze Circulator PL 55B Pump 1BL068LF - 2/5HP, 115V

009 Series Flanged Cast Iron Circulator 115V, Ifc

Made of cast iron for long lasting durability. Use for hydronic heating, radiant heating and closed-loop solar heating systems. Used in higher-head/lower-flow heat recovery, open-loop solar heating and light commercial domestic water recirculation systems. Replaceable cartridge contains all moving parts and allows for easy service eliminating replacement of entire circulator. Self-lubricating with no mechanical seal for maintenance-free operation. Universal flange to flange dimensions. UL® listed. Color is Green. Replacement O-Ring Castings, Complete Replacement Cartridges in Bronze or Cast Iron and Stainless Steel Circulators are also available.

Weights & Dimensions

  • Inlet Connection NPT 3/4,1,1-1/4,1-1/2 Flanged IN

Product Details

  • Type Flange Not Included
  • Brand Taco
  • Package Quantity 1
  • Description Cast Iron Circulators
  • Manufacturers Part Number 009-F5-IFC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
009 Series Flanged Cast Iron Circulator 115V, Ifc

009 Series Flanged Cast Iron Circulator 115V, Ifc

Item #: WBB335216

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant