The compact 006-IFC Flanged Cartridge Circulator with an Integral Flow Check (IFC) is designed for the circulation of hot or chilled water in a wide range of closed loop applications.
Taco® Flanged Cartridge Circulator 006-IFC® 115V With Integral Flow Check 006-F7-IFC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$635.00
1
1
Ships in 90 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
| Inlet Connection NPT | 3/4,1,1-1/4,1-1/2 Flanged, Rotated in |
Product Details
| Max Fluid Temperature | 40 °F |
| RPM | 3250 rpm |
| Type | Flange Not Included |
| Horsepower | 1/40 HP |
| Amperage | 0.52 A |
| Hertz | 60 Hz |
| Min Fluid Temperature | 230 °F |
| Flow | 0-9 gal/min |
| Voltage | 115 V |
| Material | Cast Iron |
| Phase | 1 |
| Description | Flanged Cartridge Circulator |
| Max Operating Pressure | 125 psi |
| Manufacturers Part Number | 006-F7-IFC |
| Brand | Taco |