SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

005 Series Flanged Cast Iron Circulator 115V, Ifc, Disch

005 Series Flanged Cast Iron Circulator 115V, Ifc, Disch

Item #: WBB335232

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $402.95

Quantity

Customers Also Viewed

00R Series Flanged Cast Iron Circulator 115V, Ifc, w/ Led

00R Series Flanged Cast Iron Circulator 115V, Ifc, w/ Led

005 Series Flanged Cast Iron Circulator 115V

005 Series Flanged Cast Iron Circulator 115V

Little Giant® VCMA-15ULS Condensate Removal Pump W/Safety Switch 115V 65GPH

Little Giant® VCMA-15ULS Condensate Removal Pump W/Safety Switch 115V 65GPH

Little Giant® Condensate Removal Pump VCMA-15ULT, Automatic, 115V, 65 GPH At 1', 15' Lift

Little Giant® Condensate Removal Pump VCMA-15ULT, Automatic, 115V, 65 GPH At 1', 15' Lift

Taco Pressure Reducing Valve 1/2" NPT - 3350-T3

Taco Pressure Reducing Valve 1/2" NPT - 3350-T3

Taco 005 Series Flanged Cast Iron Circulator 115V, Ifc, Disch.

The Model 005-Z-IFC combines the circulator, flow-check and patented Priority Zoning control with built-in transformer, relay and priority switch in one complete, compact package to make it ideal for zoning.

Weights & Dimensions

  • Inlet Connection NPT 3/4,1,1-1/4,1-1/2 Flanged in

Product Details

  • Type Flange Not Included
  • Package Quantity 1
  • Brand Taco
  • Description Cast Iron Circulators
  • Manufacturers Part Number 005-F2-2IFC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
005 Series Flanged Cast Iron Circulator 115V, Ifc, Disch

005 Series Flanged Cast Iron Circulator 115V, Ifc, Disch

Item #: WBB335232

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant