SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

0012 Series Flanged Cast Iron Circulator 115V, 2" Rpl

0012 Series Flanged Cast Iron Circulator 115V, 2" Rpl

Item #: WBB335220

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,234.00

Quantity

Customers Also Viewed

Maintenance-Free Series PL™ Bronze Circulator PL 36B Pump 1BL003LF - 1/6 HP, 115V

Maintenance-Free Series PL™ Bronze Circulator PL 36B Pump 1BL003LF - 1/6 HP, 115V

Three-Piece Cast Iron Series 100 NFI Circulator Pump 106189 - 1/12 HP

Three-Piece Cast Iron Series 100 NFI Circulator Pump 106189 - 1/12 HP

Maintenance-Free Series PL™ Bronze Circulator PL 55B Pump 1BL068LF - 2/5HP, 115V

Maintenance-Free Series PL™ Bronze Circulator PL 55B Pump 1BL068LF - 2/5HP, 115V

Taco 0012 Series Flanged Cast Iron Circulator 115V, 2" Rpl

The High Velocity Series Taco 0012 Cartridge Circulator is specifically designed for high-flow/ medium-head applications in large residential/light commercial systems.

Weights & Dimensions

  • Inlet Connection NPT 1-1/2 - 2 Flanged IN

Product Details

  • Type 2" Flange Included
  • Brand Taco
  • Package Quantity 1
  • Description Cast Iron Circulators
  • Manufacturers Part Number 0012-F4-1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
0012 Series Flanged Cast Iron Circulator 115V, 2" Rpl

0012 Series Flanged Cast Iron Circulator 115V, 2" Rpl

Item #: WBB335220

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant