SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

0010 Series Flanged Cast Iron Circulator 115V

0010 Series Flanged Cast Iron Circulator 115V

Item #: WBB335250

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $804.00

Quantity

Customers Also Viewed

Three-Piece Cast Iron Series 100 NFI Circulator Pump 106189 - 1/12 HP

Three-Piece Cast Iron Series 100 NFI Circulator Pump 106189 - 1/12 HP

Maintenance-Free Series PL™ Bronze Circulator PL 36B Pump 1BL003LF - 1/6 HP, 115V

Maintenance-Free Series PL™ Bronze Circulator PL 36B Pump 1BL003LF - 1/6 HP, 115V

Maintenance-Free Series PL™ Bronze Circulator PL 55B Pump 1BL068LF - 2/5HP, 115V

Maintenance-Free Series PL™ Bronze Circulator PL 55B Pump 1BL068LF - 2/5HP, 115V

0010 Series Flanged Cast Iron Circulator 115V

Made of cast iron for long lasting durability. High Velocity Series 0010 Cartridge Circulator designed for quiet, efficient operation in wide range of residential and light commercial, medium-head/medium-flow water circulating applications. Connection size is 3/4",1", 1-1/4",1-1/2" Flanged. Package quantity is 1.

Weights & Dimensions

  • Inlet Connection NPT 3/4,1,1-1/4,1-1/2 Flanged IN

Product Details

  • Type Flange Not Included
  • Package Quantity 1
  • Brand Taco
  • Description Cast Iron Circulators
  • Manufacturers Part Number 0010-F3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
0010 Series Flanged Cast Iron Circulator 115V

0010 Series Flanged Cast Iron Circulator 115V

Item #: WBB335250

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant