The stretch wrap dispenser is designed for stretch wrap on a 1-1/2" to 3" core. This deluxe extra heavy duty steel stretch wrap dispenser works with 15" to 20" high rolls. It features unique ball bearing friction adjustments provide smooth unwinding with consistent tension of wrap. Made of steel and high impact plastic, this lightweight compact stretch wrap dispenser allows for quick roll changeover and requires no operator training or tools. The convenient design stands upright by itself saving stretch wrap from tipping damage. The dispenser has a highly visible orange color.
Global Industrial
Model # :WBB450072
Global Industrial Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 11 in |
| Max Roll Width | 20 in |
| Min Roll Width | 15 in |
| Core Size | 1-1/2 - 3 in |
Product Details
| Assembly Required | No |
| Type | Pistol Grip |
| Color | Orange |
| Handle Type | Pistol Grip |
| Material | PVC/Steel |
| Description | Hand Stretch Wrap Dispenser With Roller Bearing Tension |
| Package Quantity | 1 |
| Manufacturers Part Number | B450072 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |