x

Take 15% off your entire order!

Offer applied at checkout

Shurtape® SD 937 Tabletop Bag Sealing Dispenser, 3/8"W, Blue

Shurtape® SD 937 Tabletop Bag Sealing Dispenser, 3/8"W, Blue

Item #: WBB862820

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Quantity

Shurtape® SD 937 Tabletop Bag Sealing Dispenser, 3/8"W, Blue

Tabletop bag-sealing dispenser for single-stroke bag sealing applications. SD 937 can be used as a tabletop or mounted dispenser, and can accommodate rolls up to 9mm in width.

Features:
  • Tabletop bag-sealing dispenser
  • Metal-framed
  • For use on tabletop or can be mounted
  • 9mm width maximum use
  • Recommended Products: PP 808


  • BRAND Shurtape
  • MANUFACTURERS PART NUMBER 904000
  • DESCRIPTION Tabletop Bag Sealing Dispenser
  • COLOR FINISH Blue
  • PACKAGE QUANTITY 1
  • MAXIMUM MATERIAL THICKNESS 3/8"
  • CONSTRUCTION Metal
  • MODEL SD 937
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shurtape® SD 937 Tabletop Bag Sealing Dispenser, 3/8"W, Blue

Shurtape® SD 937 Tabletop Bag Sealing Dispenser, 3/8"W, Blue

Item #: WBB862820

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant