Take 15% off your entire order!

Offer applied at checkout

Table Top Stand, Silver, 12"W, Adjustable Height From 24" to 42"

Table Top Stand, Silver, 12"W, Adjustable Height From 24" to 42"

Item #: WBB779220

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $112.95

Quantity

Customers Also Viewed

Table Top Stand, Black, 12"W, Adjustable Height From 24" to 42"

Table Top Stand, Black, 12"W, Adjustable Height From 24" to 42"

Curved Table Top Pop Up, Blue, 6'W x 5'H Curved Hook & Loop Receptive

Curved Table Top Pop Up, Blue, 6'W x 5'H Curved Hook & Loop Receptive

22" x 28" Bulletin Sign Holder w/ Extra-Heavy Raised Base - Chrome

22" x 28" Bulletin Sign Holder w/ Extra-Heavy Raised Base - Chrome

Global Approved 300702, Single Panel Sign Easel Display, 22W x 60"H x , 1 Pc

Global Approved 300702, Single Panel Sign Easel Display, 22W x 60"H x , 1 Pc

Salesman's Collapsible Portable Clothing Rack RCS/1 - Round Tubing - Chrome

Salesman's Collapsible Portable Clothing Rack RCS/1 - Round Tubing - Chrome

Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome

Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome

Table Top Stand, Silver, 12"W, Height From 24" - 42"

Adjustable in height from 24" to 42". Holds two banners, back to back. For indoor use. 12" wide.

Weights & Dimensions

  • Depth 3 IN (7.62 cm)
  • Length 40 IN (101.6 cm)
  • Height Adjustable 24 To 42 IN

Product Details

  • Assembly Required Unassembled
  • Number of Signs Displayed 1
  • Type Table Top Display
  • Displays Banner
  • Brand SpeedPress
  • Package Quantity 1
  • Warranty 30 Day
  • Material Aluminum / Fabric
  • Style Adjustable
  • Manufacturers Part Number 218j45k5
  • Color Family Silver
  • Power Center N
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Table Top Stand, Black, 12"W, Adjustable Height From 24" to 42"

Item #: B779219

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$112.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Table Top Stand, Silver, 12"W, Adjustable Height From 24" to 42"

Table Top Stand, Silver, 12"W, Adjustable Height From 24" to 42"

Item #: WBB779220

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant