Take 15% off your entire order!

Offer applied at checkout

Hydrofarm T5HO 8-Tube Designer System W/Bulbs, 4 Ft.

Hydrofarm T5HO 8-Tube Designer System W/Bulbs, 4 Ft.

Item #: WBB778707

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $533.00

Quantity

Customers Also Viewed

Hydrofarm Commercial T5 8 Tube Fixture, 4 Ft.

Hydrofarm Commercial T5 8 Tube Fixture, 4 Ft.

Hydrofarm Agrosun Dayspot Grow Light Kit, 60W

Hydrofarm Agrosun Dayspot Grow Light Kit, 60W

Jump Start SBCMH31531K Sunburst CMH K CMH Hydroponic Light System w/Lamp, 315W, 3100K, 120/240V

Jump Start SBCMH31531K Sunburst CMH K CMH Hydroponic Light System w/Lamp, 315W, 3100K, 120/240V

Larson Electronics EPLCD-48-2L-LED-1227-5600K-1523, Expl Proof Paint Spray Booth LED Light on Cart

Larson Electronics EPLCD-48-2L-LED-1227-5600K-1523, Expl Proof Paint Spray Booth LED Light on Cart

Hydrofarm T5HO 8-Tube Designer System W/Bulbs, 4 Ft.

Features

  • Ideal for seedlings, cuttings, and low light plants like African violets
  • Brighten any space and help chase away those winter blues (Recommended for S.A.D. Seasonal Affective Disorder)
  • Strongest full spectrum T5HO fluorescent - up to 20% brighter than other brands
  • Tubes fit standard 24" or 48" fixtures
  • Full color packaging

Product Details

  • Bulbs Included Yes LBS
  • Brand Hydrofarm
  • Voltage 120 V
  • Description Fluorescent Tube Fixture
  • Frequency 60 HZ
  • Base Type T5HO
  • Warranty 5 Yr. On Ballast, 1 Yr. On Workmanship & Material
  • Manufacturers Part Number FLP48
  • Lumens 40,000
  • Color Temperature 6400 K
  • Wattage 432 (8- 54WT5HO lamps) W

Weights & Dimensions

  • Length 4 FT (1.22 m)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hydrofarm T5HO 8-Tube Designer System W/Bulbs, 4 Ft.

Hydrofarm T5HO 8-Tube Designer System W/Bulbs, 4 Ft.

Item #: WBB778707

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant