Take 15% off your entire order!

Offer applied at checkout

Hydrofarm T5 8-Tube Commercial System W/Bulbs

Hydrofarm T5 8-Tube Commercial System W/Bulbs

Item #: WBB778628

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $367.95

Quantity

Customers Also Viewed

Hydrofarm T5 Replacement 6500K Bulbs, 54W, 4 Foot

Hydrofarm T5 Replacement 6500K Bulbs, 54W, 4 Foot

Hydrofarm Agrosun HPS Bulb, 1000W, Red

Hydrofarm Agrosun HPS Bulb, 1000W, Red

Hydrofarm Agrosun Dayspot Incandescent Bulb, 60W

Hydrofarm Agrosun Dayspot Incandescent Bulb, 60W

Hydrofarm Sunmaster Super HPS High Output, 1000W Bulb

Hydrofarm Sunmaster Super HPS High Output, 1000W Bulb

Hydrofarm HPS Bulb, 400W

Hydrofarm HPS Bulb, 400W

Hydrofarm FLB125C Compact Fluorescent Grow Light, 125W, 7000 Lumens, 10000 Hours, 6500K - Daylight

Hydrofarm FLB125C Compact Fluorescent Grow Light, 125W, 7000 Lumens, 10000 Hours, 6500K - Daylight

Hydrofarm T5 8-Tube Commercial System W/Bulbs

Features

  • Lumen output rated up to 16000
  • Powder coated steel housing
  • Low profile
  • Hangs 3 ways - overhead, vertical, or horizontal
  • 10 grounded power cord
  • Includes 8 fluorescent 6400K, T5 tubes
  • UL Listed

Weights & Dimensions

  • Base Miniature Bi-Pin (G5)

Product Details

  • Rated Wattage 192 W
  • Voltage 120 V
  • Rated Amperage 1.6 A
  • Description Commercial System
  • Rated Initial Lumens 16,000
  • Wattage 192 W
  • Bulbs Included Yes LBS
  • Brand Hydrofarm
  • Warranty 5 Yr. On Ballast, 1 Yr. On Workmanship & Material
  • Frequency 60 HZ
  • Lumens 16000
  • Manufacturers Part Number FLT28
  • Color Temperature 6400 K
  • Shape T5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hydrofarm T5 8-Tube Commercial System W/Bulbs

Hydrofarm T5 8-Tube Commercial System W/Bulbs

Item #: WBB778628

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant