Take 15% off your entire order!

Offer applied at checkout

Hydrofarm T5 2-Tube Designer System W/Bulb, 2 Ft.

Hydrofarm T5 2-Tube Designer System W/Bulb, 2 Ft.

Item #: WBB778597

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $183.95

Quantity

Customers Also Viewed

Hydrofarm Agrosun Dayspot Grow Light Kit, 60W

Hydrofarm Agrosun Dayspot Grow Light Kit, 60W

Hydrofarm Commercial T5 8 Tube Fixture, 4 Ft.

Hydrofarm Commercial T5 8 Tube Fixture, 4 Ft.

Agrobrite FLF27DF Standing Plant Grow Lamp, 27W, 120V

Agrobrite FLF27DF Standing Plant Grow Lamp, 27W, 120V

Global Industrial™ 72" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Global Industrial™ 72" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Global Industrial™ 60" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Global Industrial™ 60" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Hydrofarm T5 2-Tube Designer System W/Bulb, 2 Ft.

Features

  • Ideal for seedlings, cuttings, and low light plants like African violets
  • Brighten any space and help chase away those winter blues (Recommended for S.A.D. Seasonal Affective Disorder)
  • Strongest full spectrum T12 fluorescent - up to 20% brighter than other brands
  • Tubes fit standard T12 24" or 48" fixtures
  • Full color packaging

Weights & Dimensions

  • Length 2 FT (.61 m)

Product Details

  • Bulbs Included Yes LBS
  • Brand Hydrofarm
  • Voltage 120 V
  • Description Fluorescent Tube Fixture
  • Base Type T5
  • Warranty 5 Yr. On Ballast, 1 Yr. On Workmanship & Material
  • Manufacturers Part Number FLP22
  • Lumens 4,000
  • Color Temperature 6400 K
  • Wattage 48 W
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hydrofarm T5 2-Tube Designer System W/Bulb, 2 Ft.

Hydrofarm T5 2-Tube Designer System W/Bulb, 2 Ft.

Item #: WBB778597

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant