Take 15% off your entire order!

Offer applied at checkout

Hydrofarm T5 2-Tube Commercial System W/Bulbs, 2 Ft.

Hydrofarm T5 2-Tube Commercial System W/Bulbs, 2 Ft.

Item #: WBB778599

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $181.95

Quantity

Customers Also Viewed

Hydrofarm Agrosun Dayspot Grow Light Kit, 60W

Hydrofarm Agrosun Dayspot Grow Light Kit, 60W

Hydrofarm Commercial T5 8 Tube Fixture, 4 Ft.

Hydrofarm Commercial T5 8 Tube Fixture, 4 Ft.

Agrobrite FLF27DF Standing Plant Grow Lamp, 27W, 120V

Agrobrite FLF27DF Standing Plant Grow Lamp, 27W, 120V

Global Industrial™ 72" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Global Industrial™ 72" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Global Industrial™ 60" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Global Industrial™ 60" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Hydrofarm T5 2-Tube Commercial System W/Bulbs, 2 Ft.

Features

  • Available in 2- and 4-foot units.
  • 2 foot: 2, 4, or 8 bulb
  • 4 foot: 4, 6, or 8 bulb
  • German made specular aluminium
  • May be daisy-chained together
  • Powder coated, textured steel housing
  • 5 year warranty
  • Low profile
  • 10 grounded power cord
  • Includes appropriate number of fluorescent 6400K, T5 tubes

Product Details

  • Bulbs Included Yes LBS
  • Brand Hydrofarm
  • Voltage 120 V
  • Description Fluorescent Tube Fixture
  • Frequency 60 HZ
  • Base Type T5
  • Warranty 5 Yr. On Ballast, 1 Yr. On Workmanship & Material
  • Manufacturers Part Number FLT22
  • Lumens 4,000
  • Color Temperature 6400 K
  • Wattage 48 W

Weights & Dimensions

  • Length 2 FT (.61 m)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hydrofarm T5 2-Tube Commercial System W/Bulbs, 2 Ft.

Hydrofarm T5 2-Tube Commercial System W/Bulbs, 2 Ft.

Item #: WBB778599

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant