Take 15% off your entire order!

Offer applied at checkout

Hubbell Standard Trolley W/ S Beam Support, 5"L x 4-1/2"W x 5"H, Gray

Hubbell Standard Trolley W/ S Beam Support, 5"L x 4-1/2"W x 5"H, Gray

Item #: WBB438507

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $149.95

Quantity

Customers Also Viewed

Global Industrial™ Workbench Top, Maple Butcher Block Square Edge, 60"W x 36"D x 1-3/4" Thick

Global Industrial™ Workbench Top, Maple Butcher Block Square Edge, 60"W x 36"D x 1-3/4" Thick

Hubbell Fixed Boom W/ Floor Or Bench Mounted Support, 36"W x 48"H, Beige

Hubbell Fixed Boom W/ Floor Or Bench Mounted Support, 36"W x 48"H, Beige

Hubbell Fixed Boom W/ Floor Mounted Support, 120"W x 36"H, Beige

Hubbell Fixed Boom W/ Floor Mounted Support, 120"W x 36"H, Beige

Hubbell Swing Boom W/ Floor Mounted Support & 190 Lbs Weight, 120"W, Yellow

Hubbell Swing Boom W/ Floor Mounted Support & 190 Lbs Weight, 120"W, Yellow

Global Industrial™ Steel Lower Shelf, 72"W x 14"D, Gray

Global Industrial™ Steel Lower Shelf, 72"W x 14"D, Gray

T-Track Festoon Standard Trolley For Round 0.95"- 1.25"

T-Track Heavy duty festoon cable systems are specially designed for applications where a more robust system is required to support heavier loads at wider support spacing. Made of a high strength aluminum extrusion, these systems are rugged enough to handle the most demanding applications. The track is supplied in convenient lengths which simply bolt together with a heavy duty joint assembly, and it can be curved to a minimum of 48"(1.2M) at various angles if required. The trolleys roll along the outside of the track, which allows for easy inspection and changing of the rollers. These trolleys utilize the same rugged, field proven rollers that are used on the C-TRACK trolleys, and they are supplied with anti-lift rollers as a standard feature. All standard trolleys feature durable steel wheels.

Weights & Dimensions

  • Width 4-1/2 IN (11.43 cm)
  • Height 5 IN (12.7 cm)
  • Weight Capacity 50 LBS (22.73 kg)
  • Weight 4 LBS (1.82 kg)
  • Length 5 IN (12.7 cm)

Product Details

  • Type Standard Trolley
  • Support Type S-Beam
  • Brand Hubbell
  • Material Steel
  • Manufacturers Part Number R-HC5AL
  • Color Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hubbell Standard Trolley W/ S Beam Support, 5"L x 4-1/2"W x 5"H, Gray

Hubbell Standard Trolley W/ S Beam Support, 5"L x 4-1/2"W x 5"H, Gray

Item #: WBB438507

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant