Price: $183.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
T-Track Festoon Standard Trolley For Flat Cable
T-Track Heavy duty festoon cable systems are specially designed for applications where a more robust system is required to support heavier loads at wider support spacing. Made of a high strength aluminum extrusion, these systems are rugged enough to handle the most demanding applications. The track is supplied in convenient lengths which simply bolt together with a heavy duty joint assembly, and it can be curved to a minimum of 48"(1.2M) at various angles if required. The trolleys roll along the outside of the track, which allows for easy inspection and changing of the rollers. These trolleys utilize the same rugged, field proven rollers that are used on the C-TRACK trolleys, and they are supplied with anti-lift rollers as a standard feature. All standard trolleys feature durable steel wheels.
T-Track Heavy duty festoon cable systems are specially designed for applications where a more robust system is required to support heavier loads at wider support spacing. Made of a high strength aluminum extrusion, these systems are rugged enough to handle the most demanding applications. The track is supplied in convenient lengths which simply bolt together with a heavy duty joint assembly, and it can be curved to a minimum of 48"(1.2M) at various angles if required. The trolleys roll along the outside of the track, which allows for easy inspection and changing of the rollers. These trolleys utilize the same rugged, field proven rollers that are used on the C-TRACK trolleys, and they are supplied with anti-lift rollers as a standard feature. All standard trolleys feature durable steel wheels.
Weights & Dimensions
- Width 4-1/2 IN (11.43 cm)
- Height 6 IN (15.24 cm)
- Weight Capacity 45 LBS (20.45 kg)
- Weight 4 LBS (1.82 kg)
Product Details
- Type Standard Trolley
- Support Type S-Beam
- Brand Hubbell
- Material Steel
- Manufacturers Part Number F-HC5A
- Color Gray
Customer Review
Product Q & A
There are no questions for this product.

Hubbell Standard Trolley W/ S Beam Support, 4-1/2"W, Gray
$183.95
- Product Information
- Customer Review
- Product Q&A