x

Take 15% off your entire order!

Offer applied at checkout

Frog Furnishings Recycled Plastic 4 ft. T-Table, Green

Frog Furnishings Recycled Plastic 4 ft. T-Table, Green

Item #: WBB264419

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Cedar
  • Green
  • Gray

Green

Price: $2,716.00

Quantity Discount

  • Buy 1-2 $2,716.00 ea.
  • Buy 3+ $2,580.00 ea.

Quantity

Customers Also Viewed

Frog Furnishings Recycled Plastic 4 ft. T-Table, Green

This Frog Furnishings table is made by Jayhawk Plastics. It is made with nine 2" x 10" Resinwood slats and powder-coated structural steel bases. Now with stronger and longer lasting stainless steel hardware. ADA models available. Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.



  • LENGTH INCHES 67 (170.18 cm)
  • WIDTH INCHES 67 (170.18 cm)
  • HEIGHT INCHES 33-3/8 (84.77 cm)
  • COLOR FINISH Green
  • ASSEMBLY Unassembled
  • BRAND Frog Furnishings
  • CONSTRUCTION Recycled Plastic
  • DESCRIPTION T-Table
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER PB 4GREBFSPIC
  • SEAT LENGTH INCHES 48 (121.92 cm)
  • SEAT WIDTH INCHES 9-1/2 (24.13 cm)
  • SEAT HEIGHT INCHES 16-1/2 (41.91 cm)
  • SEAT THICKNESS INCHES 2 (5.08 cm)
  • TABLE LENGTH INCHES 66 (167.64 cm)
  • TABLE WIDTH INCHES 66 (167.64 cm)
  • TABLE HEIGHT INCHES 29 (73.66 cm)
  • TYPE 100 Percent Recycled Plastic Picnic Table
  • WEIGHT LBS 320 (145.45 kg)
  • CAPACITY LBS 1200 (545.45 kg)
  • STYLE Standard Table
  • SHAPE Square
  • MOUNT TYPE Surface
  • CARTON QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Frog Furnishings Recycled Plastic 4 ft. T-Table, Green

Frog Furnishings Recycled Plastic 4 ft. T-Table, Green

Item #: WBB264419

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant