x

Take 15% off your entire order!

Offer applied at checkout

Tri-Boro T-Bolt Closed Add-On, CAT87-1242-8, 42"W x 12"D x 87"H, 8 Shelves, 20 Ga., Dark Gray

7 Shelves Shown

Tri-Boro T-Bolt Closed Add-On, CAT87-1242-8, 42"W x 12"D x 87"H, 8 Shelves, 20 Ga., Dark Gray

Item #: WBB857450

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $300.95

Quantity

Customers Also Viewed

Tri-Boro T-Bolt Closed Add-On, CAT87-1242-8, 42"W x 12"D x 87"H, 8 Shelves, 20 Ga., Dark Gray

These rugged and dependable T-Bolt™ shelving units deliver real supporting strength for all types of storage uses. Quality shelving for heavy-duty storage solutions. Offset angle post support heavy loads and accommodate compression clips. Bolt-Type assembly for permanent and secure placement. Sturdy formed shelf is made from cold rolled steel and has "Triple Bends" on all four sides for incomparable strength. Features a rust resistant phosphatized cleaning for better paint adhesion and durability. Baked-on gray enamel finish. Closed units feature back and end panels. Starter units include 2 sway braces; Add-on units include 1 sway brace.

  • BRAND Tri-Boro
  • WIDTH INCHES 42 (106.68 cm)
  • COUNTRY OF ORIGIN USA
  • WEIGHT LBS 117.3 (53.32 kg)
  • GAUGE 20
  • UNIT TYPE Closed
  • TYPE Add-On
  • NUMBER OF SHELVES 8
  • MANUFACTURERS PART NUMBER CAT87-1242-8-Dark Gray
  • LIMITED WARRANTY 1 year
  • HEIGHT INCHES 87 (220.98 cm)
  • DEPTH INCHES 12 (30.48 cm)
  • CONSTRUCTION Steel/Powder Coated
  • COLOR FINISH Dark Gray
  • STYLE T-Bolt
  • SHELF CAPACITY LBS 350 (159.09 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tri-Boro T-Bolt Closed Add-On, CAT87-1242-8, 42"W x 12"D x 87"H, 8 Shelves, 20 Ga., Dark Gray

Tri-Boro T-Bolt Closed Add-On, CAT87-1242-8, 42"W x 12"D x 87"H, 8 Shelves, 20 Ga., Dark Gray

Item #: WBB857450

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant