These rugged and dependable T-Bolt™ shelving units deliver real supporting strength for all types of storage uses. Quality shelving for heavy-duty storage solutions. Offset angle post support heavy loads and accommodate compression clips. Bolt-Type assembly for permanent and secure placement. Sturdy formed shelf is made from cold rolled steel and has "Triple Bends" on all four sides for incomparable strength. Features a rust resistant phosphatized cleaning for better paint adhesion and durability. Baked-on gray enamel finish. Closed units feature back and end panels. Starter units include 2 sway braces; Add-on units include 1 sway brace.
Tri-Boro T-Bolt 6 Shelf, 18 Ga Closed Solid Steel Shelving, Add On, 36"W x 15"D x 75"H, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$585.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 15 in |
| Height | 75 in |
| Weight | 105.3 lbs |
| Gauge | 18 ga |
Product Details
| Type | Add On Unit |
| Shelf Capacity | 700 lbs |
| Color | Gray |
| Style | Closed Shelving |
| Country of Origin | USA |
| Number of Shelves | 6 |
| Material | Steel/Powder Coated |
| Manufacturers Part Number | CAT75-1536-6X-Dark Gray |
| Unit Type | Closed |
| Brand | Tri-Boro |
Warranty
| Warranty | 1 yr |