T-10 BallStar Screwdriver - 12710
BallStar™ Tip Screwdriver w/ProGuard™ Finish. Size: T10 Length: 2.8".
Bondhus 12710 T-10 Ballstar Screwdriver - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.50 Sold in packages of 2 / $17.25 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Tip Size | T10 in |
| Handle Length | 2-13/16 |
Product Details
| Type | Screwdriver |
| Measuring System | Torx |
| Case/Stand/Pouch Included | None |
| Color | Black |
| Series | BallStar |
| Style | Standard Length |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Manufacturers Part Number | 12710 |
| Ball End | No |
| Brand | Bondhus |