Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Syfan USA Low Temperature & High Speed Polyolefin Shrink Film, 100 Ga., 18"W x 2630'L, Clear, 1 Roll

Syfan USA Low Temperature & High Speed Polyolefin Shrink Film, 100 Ga., 18"W x 2630'L, Clear, 1 Roll

Item #: WBB616490

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $392.95

Quantity

Customers Also Viewed

The Sytec MVP film is a versatile shrink film for a wide range of packaging applications. This crosslinked, soft, low shrink force film is especially suitable where low shrinkage temperatures and high shrinkage speeds are required.

Features:
  • User-friendly
  • Conforms to any product shape
Shrink & Seal Properties:
  • Quick shrinkage at low temperature
  • Outstanding stability
  • Low shrink force
  • Strong seals


Product Details

  • COF <0.2
  • Haze 6
  • Description Low Temperature, High Speed, Cross Linked
  • Ultimate Tensile Stress MD/TD 8000/9000
  • Type Shrink Wrap
  • Gloss 45° 85
  • Package Quantity 1
  • Brand Syfan USA
  • Elongation MD/TD 155/130
  • Series MVP
  • Tear Resistance MD/TD 40/25
  • Shrinkage MD/TD 70/70
  • Manufacturers Part Number GMVPH0100180020
  • OTR 4600
  • Color Family Clear
  • MVTR 0.96
  • Co2 1200

Weights & Dimensions

  • Width 18 in (45.72 cm)
  • Length 2620 ft (798.58 m)
  • Gauge 100 ga
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Syfan USA Low Temperature & High Speed Polyolefin Shrink Film, 100 Ga., 18"W x 2630'L, Clear, 1 Roll

Syfan USA Low Temperature & High Speed Polyolefin Shrink Film, 100 Ga., 18"W x 2630'L, Clear, 1 Roll

Item #: WBB616490

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant