Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Syfan USA Low Temperature & High Speed Polyolefin Shrink Film, 60 Ga., 18"W x 4375'L, Clear, 1 Roll

Syfan USA Low Temperature & High Speed Polyolefin Shrink Film, 60 Ga., 18"W x 4375'L, Clear, 1 Roll

Item #: WBB616491

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $440.95

Quantity

Customers Also Viewed

The Sytec MVP film is a versatile shrink film for a wide range of packaging applications. This crosslinked, soft, low shrink force film is especially suitable where low shrinkage temperatures and high shrinkage speeds are required.

Features:
  • User-friendly
  • Conforms to any product shape
Shrink & Seal Properties:
  • Quick shrinkage at low temperature
  • Outstanding stability
  • Low shrink force
  • Strong seals


Product Details

  • COF <0.25
  • Haze 5
  • Description Low Temperature, High Speed, Cross Linked
  • Ultimate Tensile Stress MD/TD 10150/11600
  • Type Shrink Wrap
  • Gloss 45° 90
  • Package Quantity 1
  • Brand Syfan USA
  • Elongation MD/TD 105/90
  • Series MVP
  • Tear Resistance MD/TD 30/20
  • Shrinkage MD/TD 74/72
  • Manufacturers Part Number GMVP00060180020
  • OTR 7600
  • Color Family Clear
  • MVTR 1.6
  • Co2 2015

Weights & Dimensions

  • Width 18 in (45.72 cm)
  • Length 4375 ft (1333.5 m)
  • Gauge 60 ga
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CATHERINE

    Date: February 23, 2021

    Shrink
    Your review:
    Good
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Syfan USA Low Temperature & High Speed Polyolefin Shrink Film, 60 Ga., 18"W x 4375'L, Clear, 1 Roll

Syfan USA Low Temperature & High Speed Polyolefin Shrink Film, 60 Ga., 18"W x 4375'L, Clear, 1 Roll

Item #: WBB616491

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant