Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Syfan USA Low Temperature & High Speed Polyolefin Shrink Film, 45 Ga., 24"W x 5830'L, Clear, 1 Roll

Syfan USA Low Temperature & High Speed Polyolefin Shrink Film, 45 Ga., 24"W x 5830'L, Clear, 1 Roll

Item #: WBB616176

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $521.00

Quantity

Customers Also Viewed

The Sytec MVP film is a versatile shrink film for a wide range of packaging applications. This crosslinked, soft, low shrink force film is especially suitable where low shrinkage temperatures and high shrinkage speeds are required.

Features:
  • User-friendly
  • Conforms to any product shape
Shrink & Seal Properties:
  • Quick shrinkage at low temperature
  • Outstanding stability
  • Low shrink force
  • Strong seals


Product Details

  • COF <0.03
  • Haze 5
  • Description Low Temperature, High Speed, Cross Linked
  • Ultimate Tensile Stress MD/TD 11200/12500
  • Type Shrink Wrap
  • Gloss 45° 88
  • Package Quantity 1
  • Brand Syfan USA
  • Elongation MD/TD 100/90
  • Series MVP
  • Tear Resistance MD/TD 25/20
  • Shrinkage MD/TD 78/75
  • Manufacturers Part Number GMVP00045240020
  • OTR 10100
  • Color Family Clear
  • MVTR 2.1
  • Co2 2600

Weights & Dimensions

  • Width 24 in (60.96 cm)
  • Length 5830 ft (1776.98 m)
  • Gauge 45 ga
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Syfan USA Low Temperature & High Speed Polyolefin Shrink Film, 45 Ga., 24"W x 5830'L, Clear, 1 Roll

Syfan USA Low Temperature & High Speed Polyolefin Shrink Film, 45 Ga., 24"W x 5830'L, Clear, 1 Roll

Item #: WBB616176

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant