Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Syfan USA High Flexibility & Anti Fog Polyolefin Shrink Film, 200 Ga., 10"W x 1310'L, Clear, 1 Roll

Syfan USA High Flexibility & Anti Fog Polyolefin Shrink Film, 200 Ga., 10"W x 1310'L, Clear, 1 Roll

Item #: WBB616453

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $237.95

Quantity

Customers Also Viewed

The Sytec 701 film is a polyolefin shrink film for a wide range of packaging applications. The innovative crosslink process provides strong, durable seals and excellent shrinkage. Its optical properties are superior. This film exhibits outstanding abuse resistance and is easy to use.

Features:
  • Excellent transparency and gloss
  • Softness & flexibility
  • Very high burnout resistance
Shrink & Seal Properties:
  • Extremely strong seals
  • Wide range of shrink temperature
  • High conformity of shrinkage to products - no dog ears
  • No deposits on sealing wires


Product Details

  • COF <.02
  • Haze 4.2
  • Description High-Flexibility, Anti-Fog, Cross Linked
  • Ultimate Tensile Stress MD/TD 100/100
  • Type Shrink Wrap
  • Gloss 45° 87
  • Package Quantity 1
  • Brand Syfan USA
  • Elongation MD/TD 180/160
  • Series 701
  • Tear Resistance MD/TD 45/40
  • Shrinkage MD/TD 72/72
  • Manufacturers Part Number G701D00200100020
  • OTR 1700
  • Color Family Clear
  • MVTR 7
  • Co2 9300

Weights & Dimensions

  • Width 10 in (25.4 cm)
  • Length 1310 ft (399.29 m)
  • Gauge 200 ga
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Syfan USA High Flexibility & Anti Fog Polyolefin Shrink Film, 200 Ga., 10"W x 1310'L, Clear, 1 Roll

Syfan USA High Flexibility & Anti Fog Polyolefin Shrink Film, 200 Ga., 10"W x 1310'L, Clear, 1 Roll

Item #: WBB616453

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant