Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Syfan USA Non-Perforated Crosslinked Polyolefin Shrink Film, 75 Ga., 16"W x 3500'L, Clear, 1 Roll

Syfan USA Non-Perforated Crosslinked Polyolefin Shrink Film, 75 Ga., 16"W x 3500'L, Clear, 1 Roll

Item #: WBB616258

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $349.95

Quantity

Customers Also Viewed

The Sytec 701 film is a polyolefin shrink film for a wide range of packaging applications. The innovative crosslink process provides strong, durable seals and excellent shrinkage. Its optical properties are superior. This film exhibits outstanding abuse resistance and is easy to use.

Features:
  • Excellent transparency and gloss
  • Softness & flexibility
  • Very high burnout resistance
Shrink & Seal Properties:
  • Extremely strong seals
  • Wide range of shrink temperature
  • High conformity of shrinkage to products - no dog ears
  • No deposits on sealing wires


Product Details

  • COF <0.02
  • Haze 5.2
  • Description General Purpose, Cross Linked
  • Ultimate Tensile Stress MD/TD 13000/14500
  • Type Shrink Wrap
  • Gloss 45° 87
  • Package Quantity 1
  • Brand Syfan USA
  • Elongation MD/TD 125/120
  • Series 701
  • Tear Resistance MD/TD 30/25
  • Shrinkage MD/TD 77/77
  • Manufacturers Part Number G70100075160020
  • OTR 6100
  • Color Family Clear
  • MVTR 1.3
  • Co2 1600

Weights & Dimensions

  • Width 16 in (40.64 cm)
  • Length 3500 ft (1066.8 m)
  • Gauge 75 ga
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DONNA

    Date: April 23, 2019

    Polyolefin Shrink Film 16"W x 3,500'L 75 Gauge Cle
    Your review:
    Expedient delivery.
  • Reviewer: DONNA

    Date: April 23, 2019

    Polyolefin Shrink Film 16x3,500 75 Gauge Clear
    Your review:
    Excellent responsive customer service whether communicating by phone or e-mail. Expeditious shipping arrived sooner than expected.
  • Reviewer: DONNA

    Date: April 23, 2019

    Polyolefin Shrink Film 16"W x 3,500'L 75 Gaug
    Your review:
    Expedient shipping. Good value.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Syfan USA Non-Perforated Crosslinked Polyolefin Shrink Film, 75 Ga., 16"W x 3500'L, Clear, 1 Roll

Syfan USA Non-Perforated Crosslinked Polyolefin Shrink Film, 75 Ga., 16"W x 3500'L, Clear, 1 Roll

Item #: WBB616258

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant