Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Syfan USA Polyolefin Shrink Film, 100 Ga., 17"W x 2620'L, Clear, 1 Roll

Syfan USA Polyolefin Shrink Film, 100 Ga., 17"W x 2620'L, Clear, 1 Roll

Item #: WBB616427

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $390.95

Quantity

Customers Also Viewed

The Sytec 701 film is a polyolefin shrink film for a wide range of packaging applications. The innovative crosslink process provides strong, durable seals and excellent shrinkage. Its optical properties are superior. This film exhibits outstanding abuse resistance and is easy to use.

Features:
  • Excellent transparency and gloss
  • Softness & flexibility
  • Very high burnout resistance
Shrink & Seal Properties:
  • Extremely strong seals
  • Wide range of shrink temperature
  • High conformity of shrinkage to products - no dog ears
  • No deposits on sealing wires


Product Details

  • COF <0.25
  • Haze 4
  • Description General Purpose, Cross Linked
  • Ultimate Tensile Stress MD/TD 15000/15000
  • Type Shrink Wrap
  • Gloss 45° 90
  • Package Quantity 1
  • Brand Syfan USA
  • Elongation MD/TD 145/130
  • Series 701
  • Tear Resistance MD/TD 30/30
  • Shrinkage MD/TD 70/70
  • Manufacturers Part Number G70100100170020
  • OTR 4600
  • Color Family Clear
  • MVTR 0.96
  • Co2 1200

Weights & Dimensions

  • Width 17 in (43.18 cm)
  • Length 2620 ft (798.58 m)
  • Gauge 100 ga
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Syfan USA Polyolefin Shrink Film, 100 Ga., 17"W x 2620'L, Clear, 1 Roll

Syfan USA Polyolefin Shrink Film, 100 Ga., 17"W x 2620'L, Clear, 1 Roll

Item #: WBB616427

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant