Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Syfan USA High Slip & Maximum Optics Polyolefin Shrink Film, 50 Ga., 24"W x 5250'L, Clear, 1 Roll

Syfan USA High Slip & Maximum Optics Polyolefin Shrink Film, 50 Ga., 24"W x 5250'L, Clear, 1 Roll

Item #: WBB616306

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $549.00

Quantity

Customers Also Viewed

The Sytec 307S film is recommended for packaging applications where maximum optics and durable wrapping are required. Strong seals and an excellent shrink appearance are obtained with medium and high speed packaging systems.

Features:
  • Superior transparence and gloss
  • High burnout resistance
  • Good stiffness & stability
  • Balanced MD/TD properties
Shrink & Seal Properties:
  • Strong seals, both impulse & electrostatic
  • No deposits on sealing wires
  • Easily controlled shrink force
  • Wide shrink temperature range


Product Details

  • COF <0.25
  • Haze 4.5
  • Description Hi-Slip Maximum Optics
  • Ultimate Tensile Stress MD/TD 15000/16000
  • Type Shrink Film
  • Gloss 45° 85
  • Package Quantity 1
  • Brand Syfan USA
  • Elongation MD/TD 90/100
  • Series 307S
  • Tear Resistance MD/TD 25/20
  • Shrinkage MD/TD 67/66
  • Manufacturers Part Number G37S00050240020
  • OTR 10100
  • Color Family Clear
  • MVTR 2.1
  • Co2 2600

Weights & Dimensions

  • Width 24 in (60.96 cm)
  • Length 5250 ft (1600.2 m)
  • Gauge 50 ga
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Syfan USA High Slip & Maximum Optics Polyolefin Shrink Film, 50 Ga., 24"W x 5250'L, Clear, 1 Roll

Syfan USA High Slip & Maximum Optics Polyolefin Shrink Film, 50 Ga., 24"W x 5250'L, Clear, 1 Roll

Item #: WBB616306

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant