+

Price: $901.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
JBX System 800 Boltless Wide-Span Shelving - 96"Wx24"Dx96"H - Galvanized Wire Decking - Starter Unit
One-piece welded frame features roll-formed steel posts and seamlessly welded tube bracing for extra strength and rigidity. Tear-drop keyhole beam connection. 14-gauge welded steel upright frame. Shelf levels are 7-gauge steel wire with 14-gauge support channels. Shelf levels adjust in 11/2" increments. Welded-on steel footplates. Starters can be used individually or combined with add-ons to complete a row of shelving.
One-piece welded frame features roll-formed steel posts and seamlessly welded tube bracing for extra strength and rigidity. Tear-drop keyhole beam connection. 14-gauge welded steel upright frame. Shelf levels are 7-gauge steel wire with 14-gauge support channels. Shelf levels adjust in 11/2" increments. Welded-on steel footplates. Starters can be used individually or combined with add-ons to complete a row of shelving.
Weights & Dimensions
- Depth 24 IN
- Width 96 IN
- Dimensions 96" x 24" x 96" IN
- Connection Beam Hook GA
- Height 96
- Gauge 14
Product Details
- Description Starter Unit
- Number of Shelves 3
- Brand JBX
- Material Unassembled
- Manufacturers Part Number M2065
- Shelf Capacity 1400 LBS
- Shelf Material Galvanized Wire
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

JBX System 800 Boltless Wide-Span Shelving - 96"Wx24"Dx96"H - Galvanized Wire Decking - Starter Unit
$901.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories