SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 456007 - Syrup Pitcher/Creamer 2.1 Oz., Clear - Pkg Qty 36

Carlisle 456007 - Syrup Pitcher/Creamer 2.1 Oz., Clear - Pkg Qty 36

Item #: WBB624427

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$5.50 ea.

Price: $198.00 / Pkg of 36

Quantity

Customers Also Viewed

Carlisle 085502 - Butter Dish 1 Oz., White - Pkg Qty 48

Carlisle 085502 - Butter Dish 1 Oz., White - Pkg Qty 48

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Carlisle 602500 - Classic Sauce Cup 2-1/2 Oz., Stainless Steel - Pkg Qty 144

Carlisle 602500 - Classic Sauce Cup 2-1/2 Oz., Stainless Steel - Pkg Qty 144

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Syrup Pitcher/Creamer 2.1 Oz. - Clear

Features:
  • Easy pouring, no-drip lip design
  • Stain-resistant containers can be used for syrup, cream, salad dressings, sauces, etc.
  • Made of dishwasher safe SAN
  • Safe in temperatures from 0° to 180°F

Weights & Dimensions

  • Height 2-3/7 IN (6.17 cm)
  • Top Diameter 2 IN (5.08 cm)
  • Base Diameter 2 IN (5.08 cm)

Product Details

  • Type Pitcher
  • Package Quantity 36 Each
  • Brand Carlisle
  • Material SAN
  • Manufacturers Part Number 456007
  • Capacity 2.1 OZ
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 456007 - Syrup Pitcher/Creamer 2.1 Oz., Clear - Pkg Qty 36

Carlisle 456007 - Syrup Pitcher/Creamer 2.1 Oz., Clear - Pkg Qty 36

Item #: WBB624427

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant