Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® Leather Operator Stool with Arms - 360° Footrest - Black

Interion® Leather Operator Stool with Arms - 360° Footrest - Black

Item #: WB506757

(11)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $48.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $46.95

Price: $396.95

Quantity

Customers Also Viewed

Interion® Leather Stool - Operator Synchro Mechanism - 360° Footrest With Armrests

Back and seat angles synchronize to your body's position for daylong comfort. Adjustable stool has pneumatic 24 to 29"H adjustable seat and 7-1/2 to 11"H adjustable footrest ensure proper foot and leg support. Generously sized seat is 3-1/2" thick padding upholstered with genuine black leather seating surfaces that have a waterfall edge to reduce knee stress and improve circulation. Contoured 2-1/2"H adjustable back ensures improved posture with lumbar support. 3" vertical and 1" side-to-side adjustable T-arms align arms and wrists for keyboard use. Polypropylene steel reinforced base has 2" carpet casters. All adjustable stools include a 2 Year Limited Warranty. Seat measures 18" sq. and back measures 17-1/2"W x 19"H. Brand is Interion By Global Industrial. Easy assembly.

Also available, optional stool glides can replace casters for stationary use.

Product Details

  • Footrest Included Yes
  • Assembly Required Unassembled
  • Seat Color Family Black
  • Package Quantity 1
  • Casters Included Yes
  • Style Task Stool
  • Tilt Type Back Only
  • Arm Type Adjustable
  • Seat Material Leather
  • Description Operator Stool
  • Frame Color Family Black
  • Brand Interion By Global Industrial
  • Back Type Mid Back
  • Warranty 2 yr
  • Caster Type Dual Wheel
  • Manufacturers Part Number 506757
  • Frame Material Steel

Weights & Dimensions

  • Back Height 19 in (48.26 cm)
  • Caster Diameter 2 in (5.08 cm)
  • Seat Width 18 in (45.72 cm)
  • Seat Height Maximum 24 in (60.96 cm)
  • Back Width 17-1/2 in (44.45 cm)
  • Base 5 Legged
  • Weight Capacity 250 lbs (113.64 kg)
  • Seat Depth 18 in (45.72 cm)
  • Height Adjustability Type Pneumatic
  • Base Diameter 23 in (58.42 cm)
Customer Review

4.5

  • 5 Star

    6
  • 4 Star

    4
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ALLEN

    Date: April 23, 2019

    Stool
    Your review:
    this stool is comfortable and ajusts high to fit our counter top work station.
  • Reviewer: Stephen

    Date: April 23, 2019

    excellent operator stool
    Your review:
    This stool is sturdily constructed, comfortable, and has easy adjustments for height, backrest, and footstool.
  • Reviewer: James

    Date: April 23, 2019

    Operator Stool Item # WB506757
    Your review:
    Great product, Grate price.
  • Reviewer: ANNIE

    Date: April 23, 2019

    Great Value
    Your review:
    Chair is adjustable and just the right size for my office space.
  • Reviewer: T

    Date: April 23, 2019

    GREAT CHAIR
    Your review:
    EXELLENT BACK SUPPORT. CONFERTABLE, GREAT MOBILITY BETWEEN THE ROTATION AND WHEELS. GREAT ADJUSTABLE SETTINGS. SLIGHT UNSTURDY OR FLIMSY FEELING.
  • Reviewer: Paul

    Date: April 23, 2019

    Shop work stools
  • Reviewer: Paul

    Date: April 23, 2019

    Good chair
    Your review:
    This is a good chair for the price. We have three of them and our people really like them.
  • Reviewer: Brendan

    Date: April 23, 2019

    Footrest
    Your review:
    I wish the foot rest would stay up. My legs are always in pain from hanging. Otherwise, the chair is great.
  • Reviewer: Michael

    Date: April 23, 2019

    Armrest
    Your review:
    The armrest on the chairs are poorly made. One of them have broken already. The screw is to short and should go all of the way through. Chair is only a couple of weeks old.
  • Reviewer: Purman

    Date: April 23, 2019

    just fine
    Your review:
    everything worked just fine. Assembly was easy and fun
Product Q & A

There are no questions for this product.

Save $54.00 with this comparable product

Interion® Leather Operator Stool - 360° Footrest - Black

Item #: 506756

(9)

Ships in One Business Day

$342.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Leather Operator Stool with Arms - 360° Footrest - Black

Interion® Leather Operator Stool with Arms - 360° Footrest - Black

Item #: WB506757

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Leather Operator Stool with Arms - 360° Footrest - Black
    Interion® Leather Operator Stool with Arms - 360° Footrest - Black
    Interion® Leather Operator Stool with Arms - 360° Footrest - Black
    Interion® Leather Operator Stool with Arms - 360° Footrest - Black
    Interion® Leather Operator Stool with Arms - 360° Footrest - Black
    Interion® Leather Operator Stool with Arms - 360° Footrest - Black
    Interion® Leather Operator Stool with Arms - 360° Footrest - Black
    Interion® Leather Operator Stool with Arms - 360° Footrest - Black
    Interion® Leather Operator Stool with Arms - 360° Footrest - Black
    Interion® Leather Operator Stool with Arms - 360° Footrest - Black
    Interion® Leather Operator Stool with Arms - 360° Footrest - Black
    Interion® Leather Operator Stool with Arms - 360° Footrest - Black
    Interion® Leather Operator Stool with Arms - 360° Footrest - Black
    Interion® Leather Operator Stool with Arms - 360° Footrest - Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant